Motion
114SASBM8X12

LIFT-ALL
114SASBM8X12

Alloy Chain Sling - 1 Legs, Alloy Steel, 12 ft, 3.66 m OAL, Grade 100
Mi Item #09034032
MFR #114SASBM8X12
Price$16,005.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114SASBM8X12

Alloy Chain Sling - 1 Legs, Alloy Steel, 12 ft, 3.66 m OAL, Grade 100
Mi Item #09034032
MFR #114SASBM8X12

Mfr description
114SASBM8X12 1-1/4" SASB X 12 FT
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,005.68/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Overall Length
    12 ft, 3.66 m
  • Ring Inside Length
    3.9200 in;99.57 mm
  • Ring Inside Width
    1.6000 in;40.64 mm
  • Ring Thickness
    1.0910 in;27.71 mm
  • Sling Length
    12 ft
  • Weight
    326.5 lb

Details

  • Capacity
    72300 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Adjustable Loop, Master Link, Mechanical Coupler, Sling Hook
  • Material
    Alloy Steel
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Single Leg Adjustable
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)