Motion
114SBW8X19

LIFT-ALL
114SBW8X19

Alloy Steel Chain Sling - 1 Legs, Alloy Steel, 19 ft, 5.79 m OAL, Grade 80
Mi Item #09034110
MFR #114SBW8X19
Price$19,028.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114SBW8X19

Alloy Steel Chain Sling - 1 Legs, Alloy Steel, 19 ft, 5.79 m OAL, Grade 80
Mi Item #09034110
MFR #114SBW8X19

Mfr description
114SBW8X19 1-1/4" SB X 19 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,028.91/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Overall Length
    19 ft, 5.79 m
  • Ring Inside Length
    3.9200 in;99.57 mm
  • Ring Inside Width
    1.6000 in;40.64 mm
  • Ring Thickness
    1.0910 in;27.71 mm
  • Sling Length
    19 ft
  • Weight
    660.2 lb

Details

  • Capacity
    72300 lbs
  • Chain Grade
    Grade 80
  • Color
    SELF
  • Hardware Type
    Adjustable Loop, Master Link, Sling Hook, Welded Coupler
  • Material
    Alloy Steel
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Quad Oblong Grab Hook
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)