Motion
114SPAS

LIFT-ALL
114SPAS

DOMESTIC SHACKLES - 31.7500 mm Size, 14 ton Capacity, STEEL Material, Galvanized Coating
MI ITEM #09034354
MFR #114SPAS
Your Price$232.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114SPAS

DOMESTIC SHACKLES - 31.7500 mm Size, 14 ton Capacity, STEEL Material, Galvanized Coating
MI ITEM #09034354
MFR #114SPAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.30/each(List $267.14)

Overview

Mfr description
114SPAS 1-1/4" CARBON GALVANIZED SPAS
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins

Specifications

  • Type
    DOMESTIC SHACKLES
  • Shackle Size
    31.7500 mm
  • Weight Capacity
    14 ton
  • Width Between The Eyes
    2.0300 in
  • Eye Diameter
    1.5200 in
  • Bolt/Pin Diameter
    1.3750 in
  • Inside Shackle Length
    4.6300 in
  • Inside Shackle Width
    2.8800 in
  • Material
    STEEL
  • Finish Coating
    Galvanized
  • Standards Met
    RR-C-271F
  • Warranty
    Warranty
  • Working Load Limit
    14 ton
  • Trademark
    LIFT-ALL®
  • Weight
    10.3 lb
  • Color
    SILVER/ORANGE
  • Order Lead Time
    10
  • UPC_NO
    697886639440
  • Inside Width
    2.0300 in
  • Package Type
    Box
  • Material Grade
    Grade A
  • Pin Diameter
    1.3800 in
  • Pin Type
    Screw Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought