1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
1183LBX10
1-1/8" X 10 FT 6X19 IWRC 3-LEG O/H PERMALOC DOMESTIC
MI ITEM #
09034495
MFR #
1183LBX10
Price
$6,828.45
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope
LIFT-ALL 1183LBX10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
1183LBX10
1-1/8" X 10 FT 6X19 IWRC 3-LEG O/H PERMALOC DOMESTIC
MI ITEM #
09034495
MFR #
1183LBX10
Mfr description
1183LBX10 1-1/8" X 10 FT 6X19 IWRC
6X19 IWRC for good abrasion resistance
Mechanically swaged flemish eyes
TUFF-TAG™ for permanent identification as required by OSHA
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,828
.45
/each
Add to Cart
Specifications
Dimensions
Sling Length
10 ft
Weight
233
Working Load Limit
48000 lb
Details
Color
Self
Country of Origin
US
Material
STEEL
Type
WIRE ROPE SLING - DOMESTIC ROPE
UPC_NO
697886660192
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items