Motion
1184LBX21

LIFT-ALL
1184LBX21

1-1/8" X 21 FT 6X19 IWRC 4-LEG O/H PERMALOC DOMESTIC
MI ITEM #09034533
MFR #1184LBX21
Price$12,481.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1184LBX21

1-1/8" X 21 FT 6X19 IWRC 4-LEG O/H PERMALOC DOMESTIC
MI ITEM #09034533
MFR #1184LBX21

Mfr description
1184LBX21 1-1/8" X 21 FT 6X19 IWRC
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,481.41/each

Specifications

Dimensions

  • Sling Length
    21 ft
  • Weight
    447.4
  • Working Load Limit
    48000 lb

Details

  • Color
    Self
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886660574
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)