Motion
118637EEX21

LIFT-ALL
118637EEX21

1-1/8" X 21 FT E/E 6X37 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09034589
MFR #118637EEX21
List Price$867.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
118637EEX21

1-1/8" X 21 FT E/E 6X37 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09034589
MFR #118637EEX21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$867.41/each for your price

Overview

Mfr description
118637EEX21 1-1/8" X 21 FT E/E 6X37
  • 6X37 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Material
    STEEL
  • Working Load Limit
    24000 lb
  • Choker Capacity
    18200 lb
  • Color
    SELF
  • Diameter
    1-1/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    21 ft
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Warranty
    Warranty
  • Basket Capacity
    48000 lb
  • Country of Origin
    US
  • UPC_NO
    697886661137
  • Weight
    61.542 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text