Motion
118BTAS

LIFT-ALL
118BTAS

1-1/8" CARBON GALVANIZED BTAS
MI ITEM #09034659
MFR #118BTAS
Your Price$242.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
118BTAS

1-1/8" CARBON GALVANIZED BTAS
MI ITEM #09034659
MFR #118BTAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$242.04/each(List $278.35)

Overview

Mfr description
118BTAS 1-1/8" CARBON GALVANIZED BTAS
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins

Specifications

  • Type
    DOMESTIC SHACKLES
  • Material
    STEEL
  • Warranty
    Warranty
  • Working Load Limit
    12 ton
  • Trademark
    LIFT-ALL®
  • Weight
    7.5 lb
  • Color
    SILVER/ORANGE
  • Order Lead Time
    10
  • UPC_NO
    697886661830
  • Package Type
    Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text