Motion
118EZEEX19

LIFT-ALL
118EZEEX19

1 1/8" X 19 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #09034722
MFR #118EZEEX19
Price$1,209.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
118EZEEX19

1 1/8" X 19 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #09034722
MFR #118EZEEX19

Mfr description
118EZEEX19 1 1/8" X 19 FT E/E EZ FLEX
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.38/each

Specifications

Dimensions

  • Diameter
    1-1/8 in
  • Sling Length
    19 ft
  • Weight
    48.4 lb
  • Working Load Limit
    16600 lb

Details

  • Basket Capacity
    34000 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    E-Z FLEX SLING
  • UPC_NO
    697886662523
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)