Motion
118EZEEX5

LIFT-ALL
118EZEEX5

1 1/8" X 5 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #09034724
MFR #118EZEEX5
Price$656.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
118EZEEX5

1 1/8" X 5 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #09034724
MFR #118EZEEX5

Mfr description
118EZEEX5 1 1/8" X 5 FT E/E EZ FLEX
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.80/each

Specifications

Dimensions

  • Diameter
    1-1/8 in
  • Sling Length
    5 ft
  • Weight
    20.5 lb
  • Working Load Limit
    16600 lb

Details

  • Basket Capacity
    34000 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    E-Z FLEX SLING
  • UPC_NO
    697886662547
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)