Specifications
Dimensions
- Weight2.84 lbs
Details
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886662592
- MaterialSTEEL
- UPC_NO697886662592
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)