Motion
118SPASI

LIFT-ALL
118SPASI

1-1/8" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
MI ITEM #09034817
MFR #118SPASI
Price$120.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
118SPASI

1-1/8" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
MI ITEM #09034817
MFR #118SPASI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.19/each

Specifications

Dimensions

  • Weight
    7 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886663490
  • Material
    STEEL
  • Nominal Break Strength
    9.5t lbs
  • UPC_NO
    697886663490
  • Warranty
    Warranty

Overview

Mfr description
118SPASI 1-1/8" SCREW PIN SHACKLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought