Specifications
Dimensions
- Weight15.4 lbs
Details
- ColorORANGE
- Country of OriginUS
- Manufacturer Upc Number697886663773
- MaterialSTEEL
- Nominal Break Strength11-Ton lbs
- UPC_NO697886663773
- WarrantyWarranty
Overview
Mfr description
11AEH 11-TON ALLOY EYE HOOK
- 11-TON ALLOY EYE HOOK
- DOMESTIC