Overview
Mfr description
11ASHL 11-TON ALLOY SWIVEL HOOK WITH
- 11-TON SWIVEL HOOK w/LATCH
- DOMESTIC
Specifications
- MaterialSTEEL
- ColorORANGE
- WarrantyWarranty
- Country of OriginUS
- Manufacturer Upc Number697886663780
- UPC_NO697886663780
- Nominal Break Strength11-Ton lbs
- Weight19 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data