Overview
Mfr description
11ASHWLI 11-TON SWIVEL HOOK WITH LATCH
- 11-TON IMPORT SWIVEL HOOK
- IMPORT
Specifications
- MaterialSTEEL
- ColorORANGE
- WarrantyWarranty
- Country of OriginCN
- Manufacturer Upc Number697886663797
- UPC_NO697886663797
- Nominal Break Strength11-Ton lbs
- Weight15 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data