Overview
Mfr description
11LKI LATCH KIT FOR 11-TON EYE HOOK
- IMPORT
- Stainless steel for rust resistance
- Wire spring to keep latch closed
- Fits 11-ton Import Rigging Hook
Specifications
- MaterialSTEEL
- ColorSELF
- WarrantyWarranty
- Country of OriginCN
- Manufacturer Upc Number697886430221
- UPC_NO697886746025
- Weight0.12 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data