Motion
12112SEB

LIFT-ALL
12112SEB

1/2" X 1-1/2" SHOULDER EYEBOLT WLL 2,400-LBS @ 5:1 DESIGN FACTOR
MI ITEM #09034849
MFR #12112SEB
Your Price$16.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12112SEB

1/2" X 1-1/2" SHOULDER EYEBOLT WLL 2,400-LBS @ 5:1 DESIGN FACTOR
MI ITEM #09034849
MFR #12112SEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.48/each(List $18.95)

Overview

Mfr description
12112SEB 1/2" X 1-1/2" SHOULDER EYEBOLT
  • Shoulder
  • 5:1 Design Factor

Specifications

  • Material
    STEEL
  • Color
    SILVER
  • Warranty
    Warranty
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886615161
  • UPC_NO
    697886615161
  • Nominal Break Strength
    2,400-LBS. @90°, 5:1 DESIGN FACTOR lbs
  • Weight
    2.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought