Specifications
Dimensions
- Diameter1/2 in
- Weight0.46 lbs
Details
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886614911
- MaterialSTEEL
- UPC_NO697886614911
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)