Motion
122LBX22

LIFT-ALL
122LBX22

1/2" X 22 FT 6X19 IWRC 2-LEG O/H PERMALOC DOMESTIC
MI ITEM #09034858
MFR #122LBX22
Price$796.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
122LBX22

1/2" X 22 FT 6X19 IWRC 2-LEG O/H PERMALOC DOMESTIC
MI ITEM #09034858
MFR #122LBX22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$796.58/each

Specifications

Dimensions

  • Sling Length
    22 ft
  • Weight
    30.24
  • Working Load Limit
    10000 lb

Details

  • Color
    Self
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886663902
  • Warranty
    Warranty

Overview

Mfr description
122LBX22 1/2" X 22 FT 6X19 IWRC 2-LEG
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought