Motion
12619I

LIFT-ALL
12619I

1/2" 6X19 IWRC IMPORT WIRE ROPE CABLE
Mi Item #09034928
MFR #12619I
Price$5.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12619I

1/2" 6X19 IWRC IMPORT WIRE ROPE CABLE
Mi Item #09034928
MFR #12619I

Mfr description
12619I 1/2" 6X19 IWRC IMPORT WIRE ROPE
  • Import Rope
  • 6X19 IWRC EIPS Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/ft

Specifications

Dimensions

  • Diameter
    1/2 in
  • Weight
    0.46 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886612559
  • Material
    STEEL
  • UPC_NO
    697886612559
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)