Motion
12637ENX13

LIFT-ALL
12637ENX13

1/2" X 13 FT CIRF 6X37 PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09034960
MFR #12637ENX13
List Price$195.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12637ENX13

1/2" X 13 FT CIRF 6X37 PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09034960
MFR #12637ENX13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.66/each for your price

Overview

Mfr description
12637ENX13 1/2" X 13 FT CIRF 6X37
  • 6X37 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Material
    STEEL
  • Working Load Limit
    7800 lb
  • Choker Capacity
    5600 lb
  • Color
    SELF
  • Diameter
    1/2 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    13 ft
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Warranty
    Warranty
  • Basket Capacity
    15800 lb
  • Country of Origin
    US
  • UPC_NO
    697886664923
  • Weight
    6.3618 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text