Motion
12DOGW10X10

LIFT-ALL
12DOGW10X10

Alloy Steel Chain Sling - 15000 lbs Wt Cap, 2 Legs, STEEL, Grade 100
Mi Item #09035478
MFR #12DOGW10X10
Price$1,320.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12DOGW10X10

Alloy Steel Chain Sling - 15000 lbs Wt Cap, 2 Legs, STEEL, Grade 100
Mi Item #09035478
MFR #12DOGW10X10

Mfr description
12DOGW10X10 1/2" DOG X 10 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,320.81/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Ring Thickness
    0.4430 in
  • Sling Length
    10 ft
  • Weight
    58.8 lb

Details

  • Capacity
    15000 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Grab Hook
  • Material
    STEEL
  • Number Of Legs
    2
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Type
    Oblong
  • Sling Weight Capacity
    15000 lbs
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)