Motion
12FIEEX11

LIFT-ALL
12FIEEX11

1/2" X 11 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09035685
MFR #12FIEEX11
Price$76.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12FIEEX11

1/2" X 11 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09035685
MFR #12FIEEX11

Mfr description
12FIEEX11 1/2" X 11 FT E/E 6X19 FC
  • 6X19 FC quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.20/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Sling Length
    11 ft
  • Weight
    6.72 lbs

Details

  • Basket Capacity 90
    8000 lbs
  • Choker Capacity
    3000 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886672478
  • Material
    STEEL
  • Nominal Break Strength
    4000 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    8000 lbs
  • UPC_NO
    697886672478
  • Vertical Capacity 90
    4000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)