Motion
12FIEEX12

LIFT-ALL
12FIEEX12

1/2" X 12 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09035686
MFR #12FIEEX12
List Price$80.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12FIEEX12

1/2" X 12 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09035686
MFR #12FIEEX12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.06/each for your price

Overview

Mfr description
12FIEEX12 1/2" X 12 FT E/E 6X19 FC
  • 6X19 FC quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    3000 lbs
  • Color
    SELF
  • Diameter
    1/2 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    12 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    8000 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886672485
  • UPC_NO
    697886672485
  • Nominal Break Strength
    4000 lbs
  • Ultimate Break Strength Or Proof Tst
    8000 lbs
  • Vertical Capacity 90
    4000 lbs
  • Weight
    7.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text