Motion
12FIEEX18

LIFT-ALL
12FIEEX18

1/2" X 18 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09035692
MFR #12FIEEX18
Price$103.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12FIEEX18

1/2" X 18 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09035692
MFR #12FIEEX18

Mfr description
12FIEEX18 1/2" X 18 FT E/E 6X19 FC
  • 6X19 FC quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.52/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Sling Length
    18 ft
  • Weight
    9.94 lbs

Details

  • Basket Capacity 90
    8000 lbs
  • Choker Capacity
    3000 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886672546
  • Material
    STEEL
  • Nominal Break Strength
    4000 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    8000 lbs
  • UPC_NO
    697886672546
  • Vertical Capacity 90
    4000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)