Motion
12FQSPX10

LIFT-ALL
12FQSPX10

12FQSP 12" X 10' WEARPAD FLAT PUKKA QUICK SLEEVE
Mi Item #09035750
MFR #12FQSPX10
Price$584.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12FQSPX10

12FQSP 12" X 10' WEARPAD FLAT PUKKA QUICK SLEEVE
Mi Item #09035750
MFR #12FQSPX10

Mfr description
12FQSPX10 12FQSP 12" X 10' WEARPAD FLAT
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
  • Hook & loop fastener on one edge makes these pads easy to install & remove, saving time
  • Basic flat style fits most applications for greater versatility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.05/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    13.65 lbs
  • Width
    12 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    FQS Pukka.png
  • Manufacturer Upc Number
    697886673086
  • Material
    SYNTHETIC FELT (PUKKA)
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886673086
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)