Motion
12IGTTX11

LIFT-ALL
12IGTTX11

1/2" X 11 FT T/T 6X19 GALVANIZED IWRC PERMALOC IMPORT WIRE ROPE SLING 2.5T-V 1.9T-C 5.1T-B
Mi Item #09035847
MFR #12IGTTX11
Price$109.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12IGTTX11

1/2" X 11 FT T/T 6X19 GALVANIZED IWRC PERMALOC IMPORT WIRE ROPE SLING 2.5T-V 1.9T-C 5.1T-B
Mi Item #09035847
MFR #12IGTTX11

Mfr description
12IGTTX11 1/2" X 11 FT T/T 6X19
  • 6X19 GALV IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.90/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Sling Length
    11 ft
  • Weight
    6.164 lbs

Details

  • Basket Capacity 90
    10200 lbs
  • Choker Capacity
    3800 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886674151
  • Material
    STEEL
  • Nominal Break Strength
    5000 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • UPC_NO
    697886674151
  • Vertical Capacity 90
    5000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)