Motion
12IGTTX26

LIFT-ALL
12IGTTX26

1/2" X 26 FT T/T 6X19 GALVANIZED IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09035865
MFR #12IGTTX26
List Price$187.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12IGTTX26

1/2" X 26 FT T/T 6X19 GALVANIZED IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09035865
MFR #12IGTTX26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.65/each for your price

Overview

Mfr description
12IGTTX26 1/2" X 26 FT T/T 6X19
  • 6X19 GALV IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    3800 lbs
  • Color
    SELF
  • Diameter
    1/2 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    26 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    10200 lbs
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886674335
  • UPC_NO
    697886674335
  • Nominal Break Strength
    5000 lbs
  • Ultimate Break Strength Or Proof Tst
    10000 lbs
  • Vertical Capacity 90
    5000 lbs
  • Weight
    13.064 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text