Motion
12MC
1/2" MALLEABLE CLIP IMPORT, ELECTRO-GALVANIZED FINISH
Mi Item #09035897
MFR #12MC
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" MALLEABLE CLIP IMPORT, ELECTRO-GALVANIZED FINISH
Mi Item #09035897
MFR #12MC

Mfr description
12MC 1/2" MALLEABLE CLIP IMPORT,
  • Inexpensive method of terminating cables.
  • Galvanized to inhibit rust.
  • Malleable clip for cost effectiveness.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Weight
    0.11 lbs

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886615154
  • Material
    STEEL
  • UPC_NO
    697886615154
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)