Motion
12SOSW10X15

LIFT-ALL
12SOSW10X15

Alloy Steel Chain Sling - 15000 lbs Wt Cap, 1 Legs, STEEL, Grade 100
MI ITEM #09036691
MFR #12SOSW10X15
Your Price$1,015.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12SOSW10X15

Alloy Steel Chain Sling - 15000 lbs Wt Cap, 1 Legs, STEEL, Grade 100
MI ITEM #09036691
MFR #12SOSW10X15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,015.86/each(List $1,168.24)

Overview

Mfr description
12SOSW10X15 1/2" SOS X 15 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
  • Can be repaired, proof-tested and re-certified

Specifications

  • Sling Type
    Oblong
  • Number Of Legs
    1
  • Material
    STEEL
  • Chain Grade
    Grade 100
  • Hardware Type
    Sling Hook
  • Sling Weight Capacity
    15000 lbs
  • Sling Vertical Weight Capacity
    15000 lbs
  • Ring Thickness
    0.4430 in
  • Color
    SELF
  • Capacity
    15000 lbs
  • Diameter
    1/2 in
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Length
    15 ft
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
  • Weight
    45.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text