Motion
12T110X22

LIFT-ALL
12T110X22

12T110X22 12" X 22 FT TRI/CHO 10GAWIRE
Mi Item #09036814
MFR #12T110X22
Price$4,642.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12T110X22

12T110X22 12" X 22 FT TRI/CHO 10GAWIRE
Mi Item #09036814
MFR #12T110X22

Mfr description
12T110X22 12" X 22 FT TRI/CHO 10GAWIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,642.78/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Overall Length
    264.0000 in, 6705.60 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    22 ft
  • Sling Vertical Basket Weight Cap
    28800 lbs | 13063.45 kg
  • Weight
    178.4 lbs
  • Width
    12.0000 in, 304.80 mm

Details

  • Basket Capacity 90
    28800 lbs
  • Choker Capacity
    14400 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886684044
  • Material
    STEEL
  • Nominal Break Strength
    14400 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    14400 lbs | 6531.73 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    14400 lbs | 6531.73 kg
  • UPC_NO
    697886684044
  • Vertical Capacity 90
    14400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)