Motion
12T112X22

LIFT-ALL
12T112X22

12T112X22 12" X 22 FT TRI/CHO 12GAWIRE
MI ITEM #09036833
MFR #12T112X22
Price$5,112.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12T112X22

12T112X22 12" X 22 FT TRI/CHO 12GAWIRE
MI ITEM #09036833
MFR #12T112X22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,112.92/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Overall Length
    264.0000 in, 6705.60 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    22 ft
  • Sling Vertical Basket Weight Cap
    19200 lbs | 8708.97 kg
  • Weight
    176.4 lbs
  • Width
    12.0000 in, 304.80 mm

Details

  • Basket Capacity 90
    19200 lbs
  • Choker Capacity
    9600 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886684235
  • Material
    STEEL
  • Nominal Break Strength
    9600 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    9600 lbs | 4354.48 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    9600 lbs | 4354.48 kg
  • UPC_NO
    697886684235
  • Vertical Capacity 90
    9600 lbs
  • Warranty
    Warranty

Overview

Mfr description
12T112X22 12" X 22 FT TRI/CHO 12GAWIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought