Motion
12T210X25

LIFT-ALL
12T210X25

12" X 25 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #09036853
MFR #12T210X25
List Price$4,794.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12T210X25

12" X 25 FT TRI/TRI 10GAWIRE MESH SLING
MI ITEM #09036853
MFR #12T210X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,794.08/each for your price

Overview

Mfr description
12T210X25 12" X 25 FT TRI/TRI 10GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    28800 lbs
  • Choker Capacity
    14400 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Diameter
    1/2 in
  • Manufacturer Upc Number
    697886684433
  • UPC_NO
    697886684433
  • Nominal Break Strength
    14400 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    25 ft
  • Vertical Capacity 90
    14400 lbs
  • Warranty
    Warranty
  • Weight
    201.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text