Motion
12T212X17

LIFT-ALL
12T212X17

12" X 17 FT TRI/TRI 12GAWIRE MESH SLING
MI ITEM #09036864
MFR #12T212X17
List Price$3,947.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12T212X17

12" X 17 FT TRI/TRI 12GAWIRE MESH SLING
MI ITEM #09036864
MFR #12T212X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,947.45/each for your price

Overview

Mfr description
12T212X17 12" X 17 FT TRI/TRI 12GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    19200 lbs
  • Choker Capacity
    9600 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Diameter
    1/2 in
  • Manufacturer Upc Number
    697886684549
  • UPC_NO
    697886684549
  • Nominal Break Strength
    9600 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    17 ft
  • Vertical Capacity 90
    9600 lbs
  • Warranty
    Warranty
  • Weight
    138.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text