Motion
12T212X7

LIFT-ALL
12T212X7

12T212X7 12" X 7 FT TRI/TRI 12GAWIRE
Mi Item #09036878
MFR #12T212X7
Price$2,214.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12T212X7

12T212X7 12" X 7 FT TRI/TRI 12GAWIRE
Mi Item #09036878
MFR #12T212X7

Mfr description
12T212X7 12" X 7 FT TRI/TRI 12GAWIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,214.94/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Overall Length
    84.0000 in, 2133.60 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    7 ft
  • Sling Vertical Basket Weight Cap
    19200 lbs | 8708.97 kg
  • Weight
    62.4 lbs
  • Width
    12.0000 in, 304.80 mm

Details

  • Basket Capacity 90
    19200 lbs
  • Choker Capacity
    9600 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Triangle
  • Manufacturer Upc Number
    697886684679
  • Material
    STEEL
  • Nominal Break Strength
    9600 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    9600 lbs | 4354.48 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    9600 lbs | 4354.48 kg
  • UPC_NO
    697886684679
  • Vertical Capacity 90
    9600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)