Motion
12TOFM10X9

LIFT-ALL
12TOFM10X9

Alloy Steel Chain Sling - 22900 lbs, 10387.26 kg Wt Cap, 3 Legs, Alloy Steel, 9 ft, 2.74 m OAL, Grade 100
Mi Item #09037000
MFR #12TOFM10X9
Price$3,921.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12TOFM10X9

Alloy Steel Chain Sling - 22900 lbs, 10387.26 kg Wt Cap, 3 Legs, Alloy Steel, 9 ft, 2.74 m OAL, Grade 100
Mi Item #09037000
MFR #12TOFM10X9

Mfr description
12TOFM10X9 1/2" TOF X 9 FT MECHANICAL
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,921.56/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Overall Length
    9 ft, 2.74 m
  • Ring Inside Length
    1.5600;39.62 mm
  • Ring Inside Width
    0.7200 in;18.29 mm
  • Ring Thickness
    0.4430 in;11.25 mm
  • Sling Length
    9 ft
  • Weight
    103.6 lb

Details

  • Capacity
    15000 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Foundry Hook, Mechanical Coupler, Oblong Master Link
  • Material
    Alloy Steel
  • Number Of Legs
    3
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Triple Leg Adjustable
  • Sling Weight Capacity
    22900 lbs, 10387.26 kg
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)