Motion
12TOGW10X5

LIFT-ALL
12TOGW10X5

Alloy Steel Chain Sling - 4300 lbs, 1950.44 kg Wt Cap, 1 Legs, Alloy Steel, 5 ft, 1.52 m OAL, Grade 100
Mi Item #09037068
MFR #12TOGW10X5
Price$1,856.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12TOGW10X5

Alloy Steel Chain Sling - 4300 lbs, 1950.44 kg Wt Cap, 1 Legs, Alloy Steel, 5 ft, 1.52 m OAL, Grade 100
Mi Item #09037068
MFR #12TOGW10X5

Mfr description
12TOGW10X5 1/2" TOG X 5 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,856.72/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Overall Length
    5 ft, 1.52 m
  • Ring Inside Length
    1.5600;39.62 mm
  • Ring Inside Width
    0.7200 in;18.29 mm
  • Ring Thickness
    0.4430 in;11.25 mm
  • Sling Length
    5 ft
  • Weight
    52.7 lb

Details

  • Capacity
    15000 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Grab Hook, Oblong Master Link, Welded Coupler
  • Material
    Alloy Steel
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Single Leg Adjustable
  • Sling Vertical Weight Capacity
    4300 lbs;1950.44 kg
  • Sling Weight Capacity
    4300 lbs, 1950.44 kg
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)