Motion
12WEX50

LIFT-ALL
12WEX50

Tie-down Strap - Steel
Mi Item #09037193
MFR #12WEX50
Price$440.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12WEX50

Tie-down Strap - Steel
Mi Item #09037193
MFR #12WEX50

Mfr description
12WEX50 1/2" X 50' EXTENSION CABLE 6X19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.89/each

Specifications

Dimensions

  • Overall Length
    50.0000 ft, 15.24 m
  • Sling Length
    50 ft
  • Weight
    29.66 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Load Capacity
    8400 lbs, 3810.17 kg
  • Manufacturer Upc Number
    697886617387
  • Material
    Steel
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Product Class
    Endless Strap
  • Safety Bulletin
    Included
  • Strap Material
    Steel
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Thimble
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886617387
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)