Motion
12WISX100

LIFT-ALL
12WISX100

Tie-down Strap - 2.0000 in Width, Steel
Mi Item #09037194
MFR #12WISX100
Price$487.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12WISX100

Tie-down Strap - 2.0000 in Width, Steel
Mi Item #09037194
MFR #12WISX100

Mfr description
12WISX100 1/2" X 100 FT WINCH LINE 6X19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.80/each

Specifications

Dimensions

  • Overall Length
    100.0000 ft, 30.48 m
  • Sling Length
    100 ft
  • Strap Width
    2.0000 in
  • Weight
    54.818 lbs

Details

  • Basket Capacity
    4800 lbs, 2177.24 kg
  • Choker Capacity
    1900 lbs, 861.82 kg
  • Color
    SELF
  • Country of Origin
    US
  • Load Capacity
    2400 lbs, 1088.62 kg
  • Manufacturer Upc Number
    697886617196
  • Material
    Steel
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Plies
    1
  • Product Class
    Webmaster 1200
  • Safety Bulletin
    Included
  • Strap Material
    Polyester
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Swivel Eye Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886617196
  • Warranty
    Warranty
  • Web Sling Type
    Hardware Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)