Motion
12WISX150

LIFT-ALL
12WISX150

Tie-down Strap - 0.5000 in Width, Steel
Mi Item #09037195
MFR #12WISX150
Price$649.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12WISX150

Tie-down Strap - 0.5000 in Width, Steel
Mi Item #09037195
MFR #12WISX150

Mfr description
12WISX150 1/2" X 150 FT WINCH LINE 6X19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.75/each

Specifications

Dimensions

  • Overall Length
    150.0000 ft, 45.72 m
  • Sling Length
    150 ft
  • Strap Width
    0.5000 in
  • Weight
    77.818 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Load Capacity
    8400 lbs, 3810.17 kg
  • Manufacturer Upc Number
    697886617202
  • Material
    Steel
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Winch Strap
  • Strap Material
    Polyester
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Swivel Eye Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886617202
  • Warranty
    Warranty
  • Web Sling Type
    Winch Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)