Motion
12WIX100

LIFT-ALL
12WIX100

1/2" X 100 FT WINCH LINE 6X19 IWRC W/EYE HOOK & LATCH ONE END PERMALOC IMP WIRE ROPE ASSY
Mi Item #09037197
MFR #12WIX100
Price$368.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12WIX100

1/2" X 100 FT WINCH LINE 6X19 IWRC W/EYE HOOK & LATCH ONE END PERMALOC IMP WIRE ROPE ASSY
Mi Item #09037197
MFR #12WIX100

Mfr description
12WIX100 1/2" X 100 FT WINCH LINE 6X19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$368.56/each

Specifications

Dimensions

  • Sling Length
    100 ft
  • Weight
    51.318 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886616816
  • Material
    STEEL
  • Nominal Break Strength
    n/a lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886616816
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)