Motion
12WSX100

LIFT-ALL
12WSX100

Tie-down Strap - Steel
Mi Item #09037200
MFR #12WSX100
Price$1,166.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12WSX100

Tie-down Strap - Steel
Mi Item #09037200
MFR #12WSX100

Mfr description
12WSX100 1/2" X 100 FT WINCH LINE 6X19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.69/each

Specifications

Dimensions

  • Overall Length
    100.0000 ft, 30.48 m
  • Sling Length
    100 ft
  • Weight
    55.118 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886617165
  • Material
    Steel
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Webmaster 1200
  • Strap Material
    Polyester
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Swivel Eye Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886617165
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)