Motion
12WSX75

LIFT-ALL
12WSX75

1/2" X 75 FT WINCH LINE 6X19 IWRC W/SWIVEL HOOK & LATCH ONE END PERMALOC DOM WIRE ROPE ASSY
MI ITEM #09037202
MFR #12WSX75
List Price$982.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12WSX75

1/2" X 75 FT WINCH LINE 6X19 IWRC W/SWIVEL HOOK & LATCH ONE END PERMALOC DOM WIRE ROPE ASSY
MI ITEM #09037202
MFR #12WSX75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$982.13/each for your price

Overview

Mfr description
12WSX75 1/2" X 75 FT WINCH LINE 6X19

Specifications

  • Color
    SELF
  • Manufacturer Upc Number
    697886617158
  • UPC_NO
    697886617158
  • Material
    STEEL
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    75 ft
  • Warranty
    Warranty
  • Weight
    43.318 lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text