Motion
12WX75

LIFT-ALL
12WX75

Tie-down Strap - 0.5000 in Width, Steel
Mi Item #09037205
MFR #12WX75
Price$787.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12WX75

Tie-down Strap - 0.5000 in Width, Steel
Mi Item #09037205
MFR #12WX75

Mfr description
12WX75 1/2" X 75 FT WINCH LINE 6X19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.97/each

Specifications

Dimensions

  • Overall Length
    75.0000 ft, 22.86 m
  • Sling Length
    75 ft
  • Strap Width
    0.5000 in
  • Weight
    39.818 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Load Capacity
    8400 lbs, 3810.17 kg
  • Manufacturer Upc Number
    697886616779
  • Material
    Steel
  • Nominal Break Strength
    n/a lbs
  • Number Of Legs
    1
  • Product Class
    Winch Line
  • Strap Material
    Steel
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Eye Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886616779
  • Warranty
    Warranty
  • Web Sling Type
    Winch Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)