Overview
Mfr description
134637I 1-3/4" 6X37 IWRC IMPORT WIRE
- Import Rope
- 6X37 IWRC EIPS Construction
Specifications
- MaterialSTEEL
- Diameter1-3/4 in
- WarrantyWarranty
- ColorSELF
- Country of OriginCN
- Weight5.67 lbs
- Manufacturer Upc Number697886688370
- UPC_NO697886688370
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data