Motion
134SPASI

LIFT-ALL
134SPASI

1-3/4" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
MI ITEM #09037301
MFR #134SPASI
Your Price$636.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
134SPASI

1-3/4" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
MI ITEM #09037301
MFR #134SPASI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$636.06/each(List $731.47)

Overview

Mfr description
134SPASI 1-3/4" SCREW PIN SHACKLE
  • Carbon steel body for ductility
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
  • For easy connect of sling to load

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Warranty
    Warranty
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886688929
  • UPC_NO
    697886688929
  • Nominal Break Strength
    25-Ton lbs
  • Weight
    30.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text