Motion
1386372LBX29

LIFT-ALL
1386372LBX29

1-3/8" X 29 FT 6X37 IWRC 2-LEG O/H PERMALOC DOMESTIC
MI ITEM #09037322
MFR #1386372LBX29
List Price$11,823.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1386372LBX29

1-3/8" X 29 FT 6X37 IWRC 2-LEG O/H PERMALOC DOMESTIC
MI ITEM #09037322
MFR #1386372LBX29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,823.52/each for your price

Overview

Mfr description
1386372LBX29 1-3/8" X 29 FT 6X37 IWRC
  • 6X37 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Material
    STEEL
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Sling Length
    29 ft
  • Warranty
    Warranty
  • Working Load Limit
    72000 lb
  • Color
    Self
  • Country of Origin
    US
  • Weight
    400
  • UPC_NO
    697886689162

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought