Motion
138637EEX10

LIFT-ALL
138637EEX10

1-3/8" X 10 FT E/E 6X37 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09037355
MFR #138637EEX10
List Price$887.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
138637EEX10

1-3/8" X 10 FT E/E 6X37 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09037355
MFR #138637EEX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$887.87/each for your price

Overview

Mfr description
138637EEX10 1-3/8" X 10 FT E/E 6X37
  • 6X37 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Basket Capacity
    72000 lb
  • Choker Capacity
    26000 lb
  • Color
    SELF
  • Country of Origin
    US
  • Diameter
    1-3/8 in
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    10 ft
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886689490
  • Warranty
    Warranty
  • Weight
    59.15 lb
  • Working Load Limit
    36000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text