Overview
Mfr description
138637I 1-3/8" 6X37 IWRC IMPORT WIRE
- Import Rope
- 6X37 IWRC EIPS Construction
Specifications
- MaterialSTEEL
- Diameter1-3/8 in
- WarrantyWarranty
- ColorSELF
- Country of OriginCN
- Weight3.5 lbs
- Manufacturer Upc Number697886689995
- UPC_NO697886689995
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data