Motion
138637I2LBX29

LIFT-ALL
138637I2LBX29

1-3/8" X 29 FT 6X37 IWRC 2-LEG O/H PERMALOC IMPORT
MI ITEM #09037425
MFR #138637I2LBX29
List Price$13,136.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
138637I2LBX29

1-3/8" X 29 FT 6X37 IWRC 2-LEG O/H PERMALOC IMPORT
MI ITEM #09037425
MFR #138637I2LBX29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,136.89/each for your price

Overview

Mfr description
138637I2LBX29 1-3/8" X 29 FT 6X37 IWRC
  • 6X37 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Least expensive per capacity of all steel slings.

Specifications

  • Capacity
    72000 lb
  • Sling Length
    29 ft
  • Working Load Limit
    62000 lb
  • Material
    STEEL
  • Color
    SELF
  • Diameter
    1-3/8 in
  • Weight
    400 lb
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text