Motion
138637I3LBX24

LIFT-ALL
138637I3LBX24

138637I3LBX24 1-3/8" X 24 FT 6X37 IWRC
Mi Item #09037446
MFR #138637I3LBX24
Price$19,226.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
138637I3LBX24

138637I3LBX24 1-3/8" X 24 FT 6X37 IWRC
Mi Item #09037446
MFR #138637I3LBX24

Mfr description
138637I3LBX24 1-3/8" X 24 FT 6X37 IWRC
  • 6X37 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,226.97/each

Specifications

Dimensions

  • Diameter
    1-3/8 in
  • For Rope Diameter
    1.3750 in
  • Overall Size
    1-3/8 in x 24 ft
  • Sling Length
    24 ft
  • Weight
    584 lb
  • Working Load Limit
    92000 lb

Details

  • Capacity
    72000 lb
  • Color
    SELF
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    E-Z Flex
  • Type
    3-Leg Bridle
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)